Shop All Hole, Drill, Bore, and Wire Gauges
This Product is Discontinued
Mitutoyo
Small Hole Gage Set, 4 Pc, 0.125-0.5 In (Discontinued)
Mfr # 154-901
Zoro # G2551787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measuring Range (In.) 0.125 to 0.500
- Probe Depth (In.) 3.50, 3.80, 4.00, 4.24
- Features Fully Hardened Gaging Surface
- Includes Plastic Pouch
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 154-901
- Zoro # G2551787
- UPC # 603908047544
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 3.50, 3.80, 4.00, 4.24 |
Overall Length | 90.00 mm; 97.60 mm; 102.80 mm; 108.00 mm |
Handle Length | 67 mm to 68 mm |
Maximum Measuring Depth | 4.23 in |
Details
Item | Small Hole Gauge Set |
Measuring Range (In.) | 0.125 to 0.500 |
Features | Fully Hardened Gaging Surface |
Includes | Plastic Pouch |
Number of Pieces | 4 |
Material | Hardened steel |
Finish | Satin |
Measuring Range (In./mm) | 0.125 to 0.500 |
Construction | Hardened Steel |
Case Type | Plastic Pouch |
Included Gauge Ranges | 1/8 in to 13/64 in, 13/32 in to 1/2 in, 13/64 in to 5/16 in, 5/16 in to 13/32 in |
Contact Style | Split Ball |
Minimum Measurement - Inch | 0.125 in |
Locking Style | Knurled Nut |
Maximum Measurement - Inch | 0.5 in |
Maximum Measurement - mm | 12.7 mm |
Range | 0.125 in to 0.5 in |
Minimum Measurement - mm | 3.18 mm |
Includes Case | Yes |
Description
This Mitutoyo 154-901 Small Hole Gage Set is a professional quality tool that can be used to measure small holes with extreme accuracy. This 4-piece set features high-quality, hardened steel measuring surfaces and is ideal for measurements in hard-to-reach areas. This hole gage set comes in a satin finish and has fully hardened gaging surfaces for accurate measurements. The probe depth ranges from 3.50" to 4.24", while the measuring range goes from 0.125" to 0.500". Mitutoyo's 154-901 Small Hole Gage Set is the perfect choice if you are looking for a highly accurate hole gauge set that offers value for money.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.