Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Small Hole Gage
Mfr # 154-107
Zoro # G0970895
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5
- Features gaging surface is fully hardened to ensure long too life
- Width (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 154-107
- Zoro # G0970895
- Country of Origin Japan
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Length (In.) | 0.5 |
Width (In.) | 5 |
Details
Item | SMALL HOLE GAGE |
Features | gaging surface is fully hardened to ensure long too life |
Description
Small Hole Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Impact Driver Kit, Drive Size 1/4 in Hex, Includes (3) Batteries and (1) Battery Charger (2953-22, 48-11-1850)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UD)
- J.W. WINCO DIN467-M10-NI Flat Knurled Nut (467-M10-NI)
- CENTURY DRILL & TOOL drill bit 7/32 H/D CO 135 CD (26214)
- MITUTOYO Telescoping Gage, 3/4 to 1-1/4 In, Steel (155-123)
- MITUTOYO Small Hole Gage (154-105)
- MITUTOYO Cg, 150AX (511-703)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- MITUTOYO Gage, Tap/Drill (950-204)
- MITUTOYO Gage, Small Hole, 3-5mm (154-101)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- Mitutoyo Precision Measuring Tools