Shop All Precision Measuring Accessories
Mitutoyo
Small Hole Detector, Low Measuring Force
Mfr # 178-383
Zoro # G7800009
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.5
- For Use With Portable Surface Roughness Tester
- Height (In.) 1.5
- Special Features optional accessory
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-383
- Zoro # G7800009
- UPC # 603908585633
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 6.5 |
Height (In.) | 1.5 |
Width (In.) | 3.5 |
Details
Item | SMALL HOLE DETECTOR (LOW MEASURING FORCE) |
For Use With | Portable Surface Roughness Tester |
Special Features | optional accessory |
Color | Silver |
Description
Small Hole Detector,Low Measuring Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4112)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lb Torque, ATEX/Hazardous Duty (2131PEX)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.061in (111206100)
- MITUTOYO SPC Connecting Cable, 80 In, w/Data Switch (959150)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Deep Groove Detector (178-394)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Bsg, 20X (215-151-10)
- MITUTOYO Bsb, 20X (215-405-10)
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- Mitutoyo Set Up & Alignment Tools