Shop All Precision Measuring Accessories
Mitutoyo
Small Hole Detector, 4.5mm dia.
Mfr # 178-392
Zoro # G7799963
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 7
- Height (In.) 2
- Color Silver
- Special Features optional accessory
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-392
- Zoro # G7799963
- UPC # 603908263241
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 7 |
Height (In.) | 2 |
Width (In.) | 4 |
Details
Item | SMALL HOLE DETECTOR (4.5MM DIA.) |
Color | Silver |
Special Features | optional accessory |
For Use With | Portable Surface Roughness Tester |
Description
Small Hole Detector,4.5mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (282468)
- GREY PNEUMATIC 1/4" Drive, Universal Set, Metric Socket (9712UMD)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T27 (82515)
- OUTPAK WASHOUT Polypropylene Disposable Construction Wa (950-12360AW-BOT950)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- MITUTOYO Optical Flat (158-117)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- MITUTOYO Bsg, 20X (215-151-10)
- Mitutoyo Precision Measuring Tools