Shop All Precision Measuring Accessories
Mitutoyo
Setting Ring, Ceramic, .425"
Mfr # 177-524
Zoro # G7768420
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.5
- Color White
- Length (In.) 2.5
- Special Features cera setting ring
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-524
- Zoro # G7768420
- UPC # 603908348184
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 2.5 |
Length (In.) | 2.5 |
Height (In.) | 1 |
Overall Width | 2.5 |
Overall Height | 1 |
Overall Length | 2.5 |
Details
Item | SETTING RING (CERAMIC), .425 IN |
Color | White |
Special Features | cera setting ring |
Standards | .425" |
Weight | 1 |
Description
Setting Ring,Ceramic,.425 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, Natural (DWI-3/4D36MM)
- PALMGREN Arbor, 2MT, 3/8-16, JT33 Chuck (5TXF7)
- JONARD TOOLS FLUSH CUT KEVLAR CUTTERS (JIC-190)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO Roughness Specimen, MM (178-601)
- MITUTOYO 2-12/.001Ft I.M. Ext.Rod (137-212)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO Eyepiece, 15X 176-116 (176-116)
- Mitutoyo Precision Measuring Accessories