Shop All Precision Measuring Accessories
Mitutoyo
Setting Ring, Ceramic, 12 mm
Mfr # 177-425
Zoro # G7768597
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 1
- Length (In.) 2.5
- Width (In.) 2.5
- Special Features cera setting ring
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-425
- Zoro # G7768597
- UPC # 603908551997
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Length (In.) | 2.5 |
Width (In.) | 2.5 |
Overall Length | 2.5 |
Overall Height | 1 |
Overall Width | 2.5 |
Details
Item | SETTING RING (CERAMIC), 12 MM |
Special Features | cera setting ring |
Color | White |
Weight | 1 |
Standards | 12mm |
Description
Setting Ring,Ceramic,12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J4774TA)
- CRESCENT LUFKIN Replacement Blade for Anchor® Engineer's Chrome Clad® 3/8" x 50' (OC213DN)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE, Metric 60 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome (91860)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (185-0X-5PK)
- MITUTOYO USB-ITN-D (06AFM380D)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO Small Hole Detector, 4.5mm dia. (178-392)
- MITUTOYO Setting Ring, 5mm (177-205)
- MITUTOYO Support Foot Set (12AAA216)
- MITUTOYO Parts 167-158 18" (167-158)
- Mitutoyo Set Up & Alignment Tools