Shop All Precision Measuring Accessories
Mitutoyo
Setting Ring, 5mm
Mfr # 177-205
Zoro # G7767851
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 1
- Width (In.) 2
- Material Steel
- Special Features steel setting ring
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-205
- Zoro # G7767851
- UPC # 603908053682
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Width (In.) | 2 |
Length (In.) | 0.5 |
Overall Height | 1 |
Overall Width | 2 |
Overall Length | 0.5 |
Details
Item | SETTING RING, 5MM |
Material | Steel |
Special Features | steel setting ring |
Color | Silver |
Standards | 5mm |
Weight | 0.5 |
Description
Setting Ring,5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #32 (C97386)
- HHIP 45 Piece 6-24mm Heat Treated Alloy Steel Tap & Die Set (1011-0002)
- KNIPEX 5 1/2 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 140)
- EEZER PRODUCTS 4.5in Standard Duty, Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole (4404)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- MITUTOYO Roughness Specimen, MM (178-601)
- MITUTOYO Connection Unit, 1.070" D, 0.500" H (02AZF310)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO Dial Indicator, Holder, mm (12AAA792)
- AMPG Transfer Screw Set, 8-32 (ZTP832)
- Mitutoyo Precision Measuring Accessories