Shop All Precision Measuring Accessories
Mitutoyo
Setting Ring, 50mm
Mfr # 177-146
Zoro # G7767809
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features steel setting ring
- Color Silver
- Material Steel
- Length (In.) 0.5
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-146
- Zoro # G7767809
- UPC # 603908053491
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 0.5 |
Height (In.) | 1 |
Width (In.) | 2 |
Overall Height | 1 |
Overall Width | 2 |
Overall Length | 0.5 |
Details
Item | SETTING RING, 50MM |
Special Features | steel setting ring |
Color | Silver |
Material | Steel |
Weight | 0.5 |
Standards | 50mm |
Description
Setting Ring,50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25 x 1.5 HSS Plug Tap and 23.50mm HSS 1/2in Shank Drill Bit Kit (POUMS25X1.5)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32166)
- BON TOOL Bon 21-241 Hand Chisel 1-1/4" Carbide Comfort Shape (21-241)
- CHANNELLOCK WRENCH ADJUSTABLE 6" BLACK PHOS (CL806NW)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO SPC Cable, 40 In, For 570/543/575/572 (905338)
- MITUTOYO Parts 167-106 150mm (167-106)
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 48"X10" (64PKA044A)
- MITUTOYO Mill Pkg, Abs Scales, 14" X 30", Dro (64PKA060B)
- MITUTOYO Adapter, 5C At100/0.005mm Old Count (09AAA198)
- Mitutoyo Set Up & Alignment Tools