Shop All Precision Measuring Accessories
Mitutoyo
Setting Ring, 3.5"
Mfr # 177-319
Zoro # G7768262
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 7
- Color Silver
- Length (In.) 7
- Special Features steel setting ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 177-319
- Zoro # G7768262
- UPC # 603908054269
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 7 |
Length (In.) | 7 |
Height (In.) | 2 |
Overall Height | 2 |
Overall Width | 7 |
Overall Length | 7 |
Details
Item | SETTING RING, 3.5 IN |
Material | Steel |
Color | Silver |
Special Features | steel setting ring |
Standards | 3.5" |
Weight | 3.5 |
Description
Setting Ring,3.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 8" Horizontal/Vertical Rotary Table (3906-2308)
- RIDGID Coupling, Rem Trans 5/8 & 3/8 (19273)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA141TH)
- GREENLEE 10 Piece Hydraulic Punch Driver Set, 10 ga. (7506)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- MITUTOYO Parts, 167-913, 11 pcs. (167-913)
- MITUTOYO USB Input Tool, 35 In L (264-020)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- MITUTOYO Counter, 120V, Ec-101D (542-007A)
- MITUTOYO Depth Base Attachment, 100mm (050084-10)
- Mitutoyo Set Up & Alignment Tools