Shop All Precision Measuring Accessories
Mitutoyo
Setting Ring, 3"
Mfr # 177-317
Zoro # G7768271
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width (In.) 6
- Material Steel
- Height (In.) 2
- Special Features steel setting ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-317
- Zoro # G7768271
- UPC # 603908054245
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 6 |
Height (In.) | 2 |
Length (In.) | 6 |
Overall Length | 6 |
Overall Height | 2 |
Overall Width | 6 |
Details
Item | SETTING RING, 3 IN |
Color | Silver |
Material | Steel |
Special Features | steel setting ring |
Weight | 4 |
Standards | 3" |
Description
Setting Ring,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (26496)
- GREY PNEUMATIC SKT 1/2" DRIVE X 30MM EXTRA DEEP 6PT IM (GP2030XMD)
- STARRETT Feeler Gage 10Mm (667M-10)
- KLEIN TOOLS 11/32-Inch Magnetic Nut Driver 6-Inch Hollow Shaft (646-11/32M)
- MITUTOYO Depth Base Attachment, 100mm (050084-10)
- MITUTOYO Detector, 4Mn/90 (178-397-2)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- MITUTOYO USB-ITN-E (06AFM380F)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO Roughness Specimen, MM (178-601)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- Mitutoyo Precision Measuring Accessories