Shop All Precision Measuring Accessories
Mitutoyo
Setting Ring, 2.75mm
Mfr # 177-246
Zoro # G7767973
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features steel setting ring
- Material Steel
- Color Silver
- Length (In.) 0.5
- Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-246
- Zoro # G7767973
- UPC # 603908053811
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 0.5 |
Width (In.) | 2 |
Height (In.) | 1 |
Overall Height | 1 |
Overall Width | 2 |
Overall Length | 0.5 |
Details
Item | SETTING RING, 2.75MM |
Special Features | steel setting ring |
Material | Steel |
Color | Silver |
Standards | 2.75mm |
Weight | 0.5 |
Description
Setting Ring,2.75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Clamp, Service Part, Replacement Swivel, 3101183 (3101183)
- DOMINATOR Pry Bars, 12 In. L, 1-1/2 In. W, Black (60140)
- STARRETT Thickness Gage, 0.011 In, 1/2 x 12 In (667-11)
- OSG 7/16" Carbide TiN 140 Deg. Jobber Length Drill Bit (651043711)
- MITUTOYO USB-ITN-E (06AFM380E)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO Magnetic Stand Adaptor, 3/8" dia. (12AAA220)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- MITUTOYO Roughness Specimen, MM (178-601)
- MAHR Wireless Receiver, USB (4102220)
- Mitutoyo Set Up & Alignment Tools