Shop All Precision Measuring Accessories
Mitutoyo
Setting Ring, 225mm
Mfr # 177-306
Zoro # G7768192
Free Shipping & Returns
$2,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width (In.) 4
- Special Features steel setting ring
- Length (In.) 4
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 177-306
- Zoro # G7768192
- UPC # 603908054146
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 4 |
Length (In.) | 4 |
Height (In.) | 1 |
Overall Length | 4 |
Overall Width | 4 |
Overall Height | 1 |
Details
Item | SETTING RING, 225MM |
Material | Steel |
Special Features | steel setting ring |
Color | Silver |
Standards | 225mm |
Weight | 1.5 |
Description
Setting Ring,225mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 1/4-18NPT (C65572)
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- STARRETT 7/8" Tungsten Carbide Tipped Hole Saw, Multi-Purpose (MPH0078)
- MEGAPRO Phillips, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151AUTO-B)
- MITUTOYO Measuring Head Part Assembly, 368-2 (04AZA740)
- MITUTOYO Parts 167-158 18" (167-158)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- MITUTOYO Reticle, 176-135 (176-135)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- MITUTOYO Digital Readout Lathe Kit, 110V, 8 x 40In (64PKA039A)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- Mitutoyo Set Up & Alignment Tools