Shop All Precision Measuring Accessories
Mitutoyo
Setting Ring, 12"
Mfr # 177-313
Zoro # G7768238
product price: $3,407.99
/ea
Free Shipping & Returns
$3,407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features steel setting ring
- Height (In.) 6
- Length (In.) 21
- Material Steel
- Width (In.) 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 177-313
- Zoro # G7768238
- UPC # 603908054214
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 6 |
Length (In.) | 21 |
Width (In.) | 21 |
Overall Height | 6 |
Overall Width | 21 |
Overall Length | 21 |
Details
Item | SETTING RING, 12 IN |
Special Features | steel setting ring |
Material | Steel |
Color | Silver |
Standards | 12" |
Weight | 44 |
Description
Setting Ring,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- OSG Square End Carbide End Mills (VGM6-0067)
- TEKTON 3/8 Inch Drive x 12 mm Deep 6-Point Impact Socket (SID13112)
- WERA Power Bit, SAE, 4mm, Hios, #00, 1-9/16", PK10 (05135280001)
- MITUTOYO Mill Pkg, Abs Scales, 16" X 40", Dro (64PKA063A)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO Optical Flat (158-120)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO USB-ITN-E (06AFM380F)
- Mitutoyo Precision Measuring Accessories