Shop All Gauge Blocks and Clamps
Mitutoyo
Set, In, Rect, Steel, As-1, 81Pc
Mfr # 516-903-26
Zoro # G7777590
product price: $1,746.99
/ea
Free Shipping & Returns
$1,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.5
- Material Steel
- Width 8.5
- Height 3
- parallelism parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 516-903-26
- Zoro # G7777590
- UPC # 603908389385
- Country of Origin Japan
- Category Gauge Blocks and Clamps
Dimensions
Length | 14.5 |
Width | 8.5 |
Height | 3 |
Details
Item | 81PC SET, IN, RECT, STEEL, AS-1 |
Material | Steel |
parallelism | parallelism is measured by attaching the optical paralled (optional accessory) to the gage block set |
Description
Set,In,Rect,Steel,As-1,81Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- BOSCH 3/4" Thin Wall Impact Hole Saw, Pk5 (HTW34)
- KODIAK CUTTING TOOLS 7/8 Construction Reamer Left-Hand Spiral Black & Gold with 3 Flats (5496964)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1755001)
- MITUTOYO Gage Block, 7/64" L, 3/8" H, ASME AS-1 (611191-541)
- MITUTOYO Square, Cera, As-1, 0.1004" (616124-541)
- MITUTOYO Gage Block, Square, Steel, 0.100 In, ASME 0 (614191-531)
- MITUTOYO Square, In, Cera, As-1, 2 pcs. (516-847-26)
- MITUTOYO Gage Block, 1/4" L, 3/8" H, Steel, ASME AS-1 (611212-541)
- MITUTOYO In, Rect, Asme 0, 35 pcs. (516-914-26)
- HHIP 2-3/8 L X 2-3/8 W X 2 H Precision V-Block & Clamp Set (3402-0002)
- Mitutoyo Precision Measuring Tools