Shop All Precision Measuring Accessories
Mitutoyo
Sd-30D
Mfr # 572-203-10
Zoro # G7782673
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
- Height (In.) 2
- Width (In.) 4
- Color Black/Yellow
- Length (In.) 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-203-10
- Zoro # G7782673
- UPC # 603908594284
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Width (In.) | 4 |
Length (In.) | 14.5 |
Details
Item | SD-30D |
Special Features | Digimatic Scale Unit is safely embedded in the hardened stainless steel blade |
Color | Black/Yellow |
Description
Sd-30D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGLO AMERICAN TOOLS Grip-On 6 C-Clamp With Swivel Tips (Epoxy) (GR22406)
- OSG Die Item, 11/16"-16 Die Thread, 2" W (2711800)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- MILWAUKEE TOOL Selfeed Bit 4-5/8" (48-25-4621)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO Deep Groove Detector (178-394)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- MITUTOYO Attachment, Hole Pitch, In, Pair (07CZA060)
- MITUTOYO Usb Communication Cable for Sj210 (12AAL068)
- MITUTOYO Support Foot Set (12AAA216)
- FOWLER Fine Adjust Mag Base with Black Dial Indicator Combo (525201990)
- Mitutoyo Precision Measuring Tools