Shop All Precision Measuring Accessories
Mitutoyo
Sd-15G, 150mm, Ip-66
Mfr # 572-601
Zoro # G7782822
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 14.5
- Height (In.) 2
- Color Black
- Width (In.) 4
- Special Features horizontal single-function type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 572-601
- Zoro # G7782822
- UPC # 603908396963
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 14.5 |
Height (In.) | 2 |
Width (In.) | 4 |
Overall Length | 14.5 |
Overall Width | 4 |
Overall Height | 2 |
Details
Item | SD-15G, 150mm, IP-66 |
Color | Black |
Special Features | horizontal single-function type |
Standards | 0-150mm |
Weight | 1 |
Description
Sd-15G,150mm,Ip-66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- HOUGEN Arbor to Use Annular Cutters in a Drill Chuck (11016)
- EVOLUTION Evolution 510-14BLADE-ST Tct Metal Cutting Blade Mild Steel (510-14BLADE-ST)
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- MITUTOYO 40In.Dm Scale Unit/Multi-Functionhor (572-477)
- MITUTOYO Setting Ring, 4.5mm (177-257)
- MITUTOYO USB-ITN-E (06AFM380E)
- MITUTOYO Setting Ring, 20mm (177-286)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO Durometer, O-Ring Fixture (64AAA963)
- Mitutoyo Set Up & Alignment Tools