Shop All Vernier Calipers
Mitutoyo
Scriber, Type
Mfr # 536-221
Zoro # G7779779
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 0 - 150mm
- Weight 5
- Features Absolute Digimatic and Vernier Type
- Width 15
- Overall Width 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 536-221
- Zoro # G7779779
- UPC # 603908530466
- Country of Origin Japan
- Category Vernier Calipers
Dimensions
Width | 15 |
Overall Width | 15 |
Overall Height | 13 |
Overall Length | 18 |
Length | 18 |
Height | 13 |
Details
Item | SCRIBER TYPE |
Standards | 0 - 150mm |
Weight | 5 |
Features | Absolute Digimatic and Vernier Type |
Color | Silver |
Description
Scriber,Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 2 Flutes (2006600)
- URREA 12-Point Blanck Offset Striking Wrench, 2-1/8"opening size. (2634SW)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 7 in L (4LYY5)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- MITUTOYO Vernier Caliper 450Mm/18Ft (160-151)
- MITUTOYO Vernier Caliper, 300mm/12" Th Clamp (531-109)
- MITUTOYO Vernier Caliper, 0-6 In, 0.001 In Grad (531-128)
- MITUTOYO Vernier Caliper Metric/Inch150, 6In. (531-122)
- MITUTOYO Vernier Caliper (160-106)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper (1550-2005)
- Mitutoyo Vernier Calipers