Shop All Measuring and Layout Parts
This Product is Discontinued
Mitutoyo
Scribe Clamp (Discontinued)
Mfr # 901385
Zoro # G9639926
This Product is Discontinued
Key Features
- For Use With Digimatic and Mechanical Height Gages
- Type 1.77 in H., 1/2 in Thickness
- Fits Brand Mitutoyo
- For Use With Mfr. Model Number Mechanical Height Gages
- Overall Length 5 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 901385
- Zoro # G9639926
- Country of Origin Japan
- Category Measuring and Layout Parts
Dimensions
Overall Length | 5 19/64 in |
Details
Item | Scriber Clamp |
For Use With | Digimatic and Mechanical Height Gages |
Type | 1.77 in H., 1/2 in Thickness |
Fits Brand | Mitutoyo |
For Use With Mfr. Model Number | Mechanical Height Gages |
Impact Rated | No |
Product Type | Scriber Clamp,1.77" H |
Description
Scriber Clamp,1.77 In. H, Overall Length 5 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.