Shop All Measuring and Layout Parts
Mitutoyo
Screw Thread 4In. X 60X
Mfr # 167-297
Zoro # G3232699
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Screw Thread 4In. X 60X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 167-297
- Zoro # G3232699
- Country of Origin Japan
- Category Measuring and Layout Parts
Details
Item | STANDARD, SCREW THREAD MIC, 4", 60 DEG |
Accessory Type | Screw Thread 4In. X 60X |
Description
Screw Thread 4In. X 60X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Reflector Nozzle, Size 9mm (9mm or 3/8in Reflector Tip)
- TE-CO Spring Plunger, Hvy, SS, 5/16-18x1 L, PK5 (5322301)
- TENG TOOLS 1/2" Drive 6 Point Deep Metric 30mm Impact Socket (920630N)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- MITUTOYO Connecting Cable (905691)
- MITUTOYO Release (21JZA295)
- MITUTOYO Carbide Ball Point (131262)
- MITUTOYO Back Lug on Center (101040)
- MITUTOYO Transfer Stand (519-109-10)
- MITUTOYO Point/M7 (101188)
- MITUTOYO Borematic Series 568 Gauge (568-469)
- Mitutoyo Hand Tool Parts