Shop All Precision Measuring Accessories
Mitutoyo
Screw, Precision, Lead
Mfr # 04AZA165
Zoro # G7762498
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 3
- Color Navy
- Special Features Simple and economical presicison lead screws for precise positioning mechanisms and fine-feed mechanisms, in addition to the conventional mirometer heads
- Width (In.) 4
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZA165
- Zoro # G7762498
- UPC # 603908527466
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 3 |
Width (In.) | 4 |
Length (In.) | 2.5 |
Details
Item | PRECISION LEAD SCREW |
Color | Navy |
Special Features | Simple and economical presicison lead screws for precise positioning mechanisms and fine-feed mechanisms, in addition to the conventional mirometer heads |
Description
Screw,Precision,Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 7 51/64 in Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E388CB)
- H & H INDUSTRIAL PRODUCTS 1/2 X 4" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9028)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (G1A120RG4)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- MITUTOYO Roughness Specimen (178-604)
- MITUTOYO USB-ITN-A (06AFM380A)
- MITUTOYO Roughness Specimen, In/MM (178-606)
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- MITUTOYO Setting Ring, 5.5mm (177-263)
- Mitutoyo Set Up & Alignment Tools