Shop All Precision Measuring Accessories
Mitutoyo
Screw, Precision, Lead
Mfr # 04AZA163
Zoro # G7762583
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 4
- Length (In.) 2.5
- Height (In.) 3
- Color Navy
- Special Features Simple and economical presicison lead screws for precise positioning mechanisms and fine-feed mechanisms, in addition to the conventional mirometer heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 04AZA163
- Zoro # G7762583
- UPC # 603908537151
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 4 |
Length (In.) | 2.5 |
Height (In.) | 3 |
Details
Item | PRECISION LEAD SCREW |
Color | Navy |
Special Features | Simple and economical presicison lead screws for precise positioning mechanisms and fine-feed mechanisms, in addition to the conventional mirometer heads |
Description
Screw,Precision,Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 0.98 in, Bore Diameter 1.14 in - 2750 BPM (CP9363-1H)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1228)
- MILWAUKEE TOOL #3 Morse Taper to Threaded Steel Hawg Cutter Arbor (49-57-0010)
- WESTWARD Combination Wrench, 23mm, Metric, 6 pt. (54RY82)
- MITUTOYO Connecting Cable, U-Wave, D (02AZD790D)
- MITUTOYO Bsb, 20X (215-405-10)
- MITUTOYO Bsg, 25X (215-153-10)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO USB-ITN-D (06AFM380D)
- MITUTOYO Roughness Specimen, MM (178-601)
- Mitutoyo Set Up & Alignment Tools