Shop All Screw Pitch Gauges
Mitutoyo
Screw Pitch Gage, 0.4mm to 7mm, 21 Leaves
Mfr # 188-122
Zoro # G3535673
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Metric
- Range of Pitches per Millimeter 0.4 to 7
- Thread Angle (Deg.) 60
- Construction Steel Case With Folding Leaves
- Number of Leaves 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 188-122
- Zoro # G3535673
- UPC # 603908057536
- Country of Origin Japan
- Category Screw Pitch Gauges
Details
Item | Thread Pitch Gauge Set |
Type | Metric |
Range of Pitches per Millimeter | 0.4 to 7 |
Thread Angle (Deg.) | 60 |
Construction | Steel Case With Folding Leaves |
Number of Leaves | 21 |
Leaves | Narrow Design With Flattened Teeth |
Locking Device | Yes |
Included Thread Pitch - mm | 0.4 mm, 0.5 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm |
Gauge Material | Steel |
Minimum TPI | 0.4 mm |
Maximum TPI | 7 mm |
Thread Type | Metric |
Thread Angle | 60 Degrees |
Thread Pitch Range | 0.4 mm to 7 mm |
Description
Thread Pitch Gauge Set, Included Thread Pitch - mm 0.4 mm, 0.5 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, Maximum TPI 7 mm, Minimum TPI 0.4 mm, Number of Leaves 21, Thread Angle 60 Degrees , Thread Type Metric, Gauge Material Steel, Locking Device Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID H-3850 Jet Hose, 3/8in Id X 50' (64832)
- GARDNER BENDER Conduit Measuring Mul, 1/2 in. x 3000 ft. (MT1500)
- SURTEK Masonry Trowel Philadelphia Style 6 (CUP6)
- GEDORE Flat Double Box End Wrench, 10x13mm (4 10X13)
- MITUTOYO Pitch Gage (188-130)
- MITUTOYO Pitch Gage (188-102)
- MITUTOYO Pitch Gage (188-101)
- MITUTOYO Screw Pitch Gage, 0.4mm to 7mm, 18 Leaves (188-121)
- INSIZE Screw Pitch Gage, Thread Angle 30 degrees (4824-12)
- INSIZE Gear Tooth Pitch Gage, Range 6-80, Pressure Angle 20° (4860-280)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-330)
- Mitutoyo Precision Gauges & Accessories