Shop All Screw Pitch Gauges
Mitutoyo
Screw Pitch Gage, 0.4mm to 7mm, 18 Leaves
Mfr # 188-121
Zoro # G3637934
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric
- Range of Pitches per Millimeter 0.4 to 7
- Thread Angle (Deg.) 60
- Construction Steel Case With Folding Leaves
- Number of Leaves 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 188-121
- Zoro # G3637934
- UPC # 603908057529
- Country of Origin Japan
- Category Screw Pitch Gauges
Details
Item | Thread Pitch Gauge Set |
Type | Metric |
Range of Pitches per Millimeter | 0.4 to 7 |
Thread Angle (Deg.) | 60 |
Construction | Steel Case With Folding Leaves |
Number of Leaves | 18 |
Locking Device | Yes |
Leaves | Narrow Design With Flattened Teeth |
Included Thread Pitch - mm | 0.4 mm, 0.5 mm, 0.7 mm, 0.75 mm, 0.8 mm, 0.9 mm, 1 mm, 1.25 mm, 1.5 mm, 1.75 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm |
Gauge Material | Steel |
Maximum TPI | 7 mm |
Minimum TPI | 0.4 mm |
Thread Angle | 60 Degrees |
Thread Type | Metric |
Thread Pitch Range | 0.4 mm to 7 mm |
Description
If you are looking for a thread pitch gauge set that can measure pitches from 0.4 mm to 7 mm, then the Mitutoyo 188-121 Screw Pitch Gage is the right choice. This screw pitch gage has 18 leaves and it's made of steel. It has a folding design with flattened teeth that makes it easier to read and use. The thread angle is 60 degrees and its TPI ranges from 0.4 to 7 mm, which covers all the popular metric screw threads. Its maximum TPI is 7 mm while its minimum TPI is 0.4 mm, so this makes it very versatile in measuring different pitches as well as fine or coarse pitches. With this Mitutoyo 188-121 Screw Pitch Gage, you will be able to take accurate measurements on various metric screw threads with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 1/2x1/2x1-1/4x3-1/4 (C39651)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 1/2 (52-261)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.882 (111188200)
- KO-KEN Bit Socket 6mm Hex 160mm 1/2 Sq. Drive (4010M.160-6)
- MITUTOYO Screw Pitch Gage, 0.4mm to 7mm, 21 Leaves (188-122)
- MITUTOYO Pitch Gage (188-101)
- MITUTOYO Pitch Gage (188-130)
- INSIZE Screw Pitch Gage, Thread Angle 24 degrees (4824-16)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-328)
- CENTURY DRILL & TOOL Metric Pitch Gauge, 0.50-1.75 Npt and Bsp (98402)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- Mitutoyo Precision Measuring Tools