Shop All Hole, Drill, Bore, and Wire Gauges
Mitutoyo
Screw Pitch Gage, 0.25 to 2.5mm
Mfr # 188-153
Zoro # G3441216
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel Case With Folding Leaves
- Number of Leaves 28
- Type Metric
- Leaves Narrow Design With Flattened Teeth
- Locking Device Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 188-153
- Zoro # G3441216
- UPC # 603908459903
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Details
Item | Thread Pitch Gauge Set |
Construction | Steel Case With Folding Leaves |
Number of Leaves | 28 |
Type | Metric |
Leaves | Narrow Design With Flattened Teeth |
Locking Device | Yes |
Range of Pitches per Inch | 0.25 to 2.50 mm TPI |
Range of Pitches per Millimeter | 0.25 to 2.5 |
Thread Angle (Deg.) | 60 |
Gauge Material | Steel |
Thread Type | Metric |
Maximum TPI | 2.5mm |
Minimum TPI | 0.25 mm |
Thread Angle | 60 Degrees |
Included Thread Pitch - mm | 0.25 mm to 2.5 mm |
Thread Pitch Range | 0.25 mm to 2.5mm |
Description
Thread Pitch Gauge Set, Included Thread Pitch - mm 0.25 mm to 2.5 mm, Maximum TPI 2.5mm, Minimum TPI 0.25 mm, Number of Leaves 28, Thread Angle 60 Degrees , Thread Type Metric, Gauge Material Steel, Locking Device Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 22-Piece (5/32-9/16 in.) (SHD90213)
- PROTO 3/8" Super-Duty Punch Pin (J48038)
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- KNIPEX 10.71 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 250)
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- MITUTOYO Bore Gage CG, 60AX/2109AB-10 (511-722-20)
- MITUTOYO Screw Pitch Gage, 4 to 56/0.5 to 6mm (188-152)
- MITUTOYO Drill Gage, 1.0-5.9mm, 57 Holes (950-208)
- MITUTOYO Cg, 6"AX (511-733)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- Mitutoyo Precision Measuring Tools