Shop All Precision Measuring Accessories
Mitutoyo
Scale Unit, Multi-Function, Ver 18" DM
Mfr # 572-574
Zoro # G7782840
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 33
- Color Black/Yellow
- Height (In.) 2
- Width (In.) 5.5
- Special Features Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-574
- Zoro # G7782840
- UPC # 603908312000
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 33 |
Height (In.) | 2 |
Width (In.) | 5.5 |
Details
Item | 18"DM SCALE UNIT/MULTI-FUNCTION(VER |
Color | Black/Yellow |
Special Features | Digimatic Scale Unit is safely embedded in the hardened stainless steel blade |
Description
Scale Unit,Multi-Function,Ver 18 In. DM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/16-3MT)
- CAPRI TOOLS 12 FlexHead Air Angle Impact Wrench, 400 ft lbs (CP33205)
- GEARWRENCH #3 x 6" Phillips? Dual Material Screwdriver (80011H)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT24)
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- MITUTOYO Reticle, 176-114 (176-114)
- MITUTOYO Micrometer, Screw Thread, Stndr, 1", 55 deg. (167-283)
- MITUTOYO U-Wave Transmitter, Wireless SPC (02AZD730G)
- MITUTOYO Reticle, 176-135 (176-135)
- Mitutoyo Precision Measuring Tools