Shop All Precision Measuring Accessories
Mitutoyo
Scale Unit, Multi-Function, Ver 12" DM
Mfr # 572-573
Zoro # G7782789
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2
- Color Black/Yellow
- Width (In.) 4
- Special Features Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
- Length (In.) 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-573
- Zoro # G7782789
- UPC # 603908350569
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Width (In.) | 4 |
Length (In.) | 19.5 |
Details
Item | 12"DM SCALE UNIT/MULTI-FUNCTION(VER |
Color | Black/Yellow |
Special Features | Digimatic Scale Unit is safely embedded in the hardened stainless steel blade |
Description
Scale Unit,Multi-Function,Ver 12 In. DM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Trigeminal Tube Coupler Adapter (11407)
- GREENLEE Knock Out Driver Kit (7310)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- WESTWARD Hole Saw, Bi-Metal, 1-3/4 in. (29VU16)
- MITUTOYO Support Foot Set (12AAA216)
- MITUTOYO Deep Groove Detector (178-394)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- MITUTOYO USB-ITN-E (06AFM380E)
- MITUTOYO Setting Ring, 2.5" (177-315)
- MITUTOYO Parts 167-159 19" (167-159)
- AMPG Cmm Extension, 20mm Length, M2 (Z3820)
- Mitutoyo Set Up & Alignment Tools