Shop All Precision Measuring Accessories
Mitutoyo
Scale Unit, Multi-Function, Hori 8" DM
Mfr # 572-472
Zoro # G7782658
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
- Height (In.) 2
- Color Black/Yellow
- Length (In.) 16
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-472
- Zoro # G7782658
- UPC # 603908318521
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Length (In.) | 16 |
Width (In.) | 4 |
Details
Item | 8"DM SCALE UNIT/MULTI-FUNCTION(HORI |
Special Features | Digimatic Scale Unit is safely embedded in the hardened stainless steel blade |
Color | Black/Yellow |
Description
Scale Unit,Multi-Function,Hori 8 In. DM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Ball Pein Hammer, 24 oz, 14 In L (32414)
- PARAGON DIAMOND TOOLS 18'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-18)
- KEO 3/8 x 100 deg HSS 6FLT Countersink (55064)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-SS3133)
- MITUTOYO Input Tool, For RS-232C Port, 1.5x9x2.4 In (264-007)
- MITUTOYO USB-ITN-D (06AFM380D)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-624)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO Parts 167-106 150mm (167-106)
- Mitutoyo Precision Measuring Tools