Shop All Precision Measuring Accessories
Mitutoyo
Scale Unit, Double Reading, Hori 6 ft.Dm
Mfr # 572-491-10
Zoro # G7782798
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
- Color Black/Yellow
- Height (In.) 2
- Length (In.) 14
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-491-10
- Zoro # G7782798
- UPC # 603908365839
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Length (In.) | 14 |
Width (In.) | 4 |
Details
Item | 6'DM SCALE UNIT/DOUBLE READING(HORI |
Special Features | Digimatic Scale Unit is safely embedded in the hardened stainless steel blade |
Color | Black/Yellow |
Description
Scale Unit,Double Reading,Hori 6 ft.Dm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 9/16 In (SHD-916SQ 9/16)
- POWERBUILT 1/4" Drive Spin Disc Ratchet Driver (640502)
- DURSTON MANUFACTURING Long Torx Master Set 18Pc T10 Thru T50 (V458L)
- NITTO KOHKI TW-1R Tigon Retractor (TW-1R)
- MITUTOYO 32In.Dm Scale Unit/Multi-Functionhor (572-476)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MITUTOYO Setting Ring, 3.5" (177-319)
- MITUTOYO Parts 167-151 11" (167-151)
- MITUTOYO Optical Parallel, 12.12mm (157-102)
- MITUTOYO Connection Unit, 1.030" D, 0.500" H (02AZF300)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- Mitutoyo Precision Measuring Accessories