Shop All Precision Measuring Accessories
Mitutoyo
Scale Unit, Double Reading, Hor 40"Dm
Mfr # 572-497-10
Zoro # G7782859
product price: $1,816.99
/ea
Free Shipping & Returns
$1,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2
- Length (In.) 14
- Color Black/Yellow
- Special Features Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-497-10
- Zoro # G7782859
- UPC # 603908421948
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 2 |
Length (In.) | 14 |
Width (In.) | 4 |
Details
Item | 40"DM SCALE UNIT/DOUBLE READING(HOR |
Color | Black/Yellow |
Special Features | Digimatic Scale Unit is safely embedded in the hardened stainless steel blade |
Description
Scale Unit,Double Reading,Hor 40 In.Dm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME TOOLS 55"Wx25"D 1.00mm Grade 304 Stainless Steel Top (RX5525ST)
- DRILL AMERICA 11/16"-11 Carbon Steel Taper Hand Tap (DWTT11/16-11)
- DRILL AMERICA 2-1/4" HSS Spiral Flute Shell Reamer (DWRRSS2-1/4)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.94mm (112200940)
- MITUTOYO Calibration Block for 5RCF3/5RCF4 (12AAA715)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- MITUTOYO USB-ITN-D (06AFM380D)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- BIG HORN Dovetail Marker (14350)
- Mitutoyo Precision Measuring Accessories