Shop All Precision Measuring Accessories
Mitutoyo
Scale Unit, Double Reading, Hor 32"Dm
Mfr # 572-496-10
Zoro # G7782728
product price: $1,554.99
/ea
Free Shipping & Returns
$1,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Length (In.) 14
- Height (In.) 2
- Special Features Digimatic Scale Unit is safely embedded in the hardened stainless steel blade
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 572-496-10
- Zoro # G7782728
- UPC # 603908421931
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 14 |
Height (In.) | 2 |
Width (In.) | 4 |
Details
Item | 32"DM SCALE UNIT/DOUBLE READING(HOR |
Color | Black/Yellow |
Special Features | Digimatic Scale Unit is safely embedded in the hardened stainless steel blade |
Description
Scale Unit,Double Reading,Hor 32 In.Dm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End T-Handle Hex Key Wrench, 5Mm (BND13164)
- DRILL AMERICA 41/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN41/64)
- VAUGHAN 24 Inch Pry Crow Bar with Nail Puller and Curved Handle (050005)
- CRAFTSMAN 3/8-in Drive 96 Geared Teeth V-Series(TM) 3/8" Drive Long Flex Head R, Polished chrome (CMMT86323V)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP65 (05CZA662)
- MITUTOYO Profile Projector, Pv-5110 (304-919-11)
- MITUTOYO Holder And Wire Set, TPI 6 (64AAA234)
- MITUTOYO 24In.Dm Scale Unit/Multi-Functionhor (572-475)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-627)
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- Mitutoyo Precision Measuring Tools