Shop All Precision Measuring Accessories
Mitutoyo
Scale, Standard, 172-117
Mfr # 172-117
Zoro # G7801199
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1
- Length (In.) 3
- For Use With Profile Projector
- Width (In.) 1.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 172-117
- Zoro # G7801199
- UPC # 603908051237
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1 |
Length (In.) | 3 |
Width (In.) | 1.5 |
Overall Width | 1.5 |
Overall Height | 1 |
Overall Length | 3 |
Details
Item | STANDARD SCALE |
For Use With | Profile Projector |
Color | Silver |
Special Features | optional accessory |
Weight | 1 |
Description
Scale,Standard,172-117
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Collet Body 06571, 1/pk (06571)
- SKIL 45In Turbo Rim Diamond Blade (79507C)
- MILWAUKEE TOOL M12 Fuel 3/8" Ratchet Protective Boot (49-16-2557)
- MILWAUKEE TOOL 1/4 in. Drive 6mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9032)
- MITUTOYO Durometer, O-Ring Fixture (64AAA963)
- MITUTOYO Usb Foot Switch Adapter (06ADV384)
- MITUTOYO Reticle, 176-114 (176-114)
- MITUTOYO Parts 167-106 150mm (167-106)
- MITUTOYO Connecting Cable, U-Wave, G (02AZD790G)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- STM 246 Block (230872)
- Mitutoyo Set Up & Alignment Tools