Shop All Depth Gauges
Mitutoyo
Sbm-.65"Cx
Mfr # 568-464
Zoro # G7782378
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5
- Features With SPC data output
- Width 7
- Color Black
- Overall Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 568-464
- Zoro # G7782378
- UPC # 603908558347
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Overall Height | 5 |
Width | 7 |
Overall Width | 7 |
Overall Length | 12.5 |
Length | 12.5 |
Height | 5 |
Details
Item | SBM-.65"CX |
Features | With SPC data output |
Color | Black |
Standards | 12.7-16.51mm |
Weight | 4 |
Description
Sbm-.65"Cx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 9 Pieces, Locking, 2 and 3 Jaws (1182)
- J.W. WINCO GN300-63-M10-80 Adjustable Lever Steel (10N80A02K)
- HHIP 1/2 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0501)
- ZORO SELECT Screw Machine Drill Set, TiAlN (460-000015B)
- MITUTOYO DEPTH GAGE, DIGIMATIC, 6 IN, COOLANT PROOF, HOOK (571-264-20)
- MITUTOYO Electronic Digital Depth Gage, 0 to 6 In (571-211-30)
- MITUTOYO Sbm-3.5"Cx (568-472)
- MITUTOYO Digimatic CalIPer, VDS-30AX (571-203-30)
- MITUTOYO Vernier Depth Gage, 6", Fine Adj (527-111)
- MITUTOYO Depth Gage, 2-1/2" Base L, 0.001" Res. (7217A)
- STM 6 Depth Gauge With Rectangular Protractor (231272)
- Mitutoyo Measuring and Layout Tools