Shop All Depth Gauges
Mitutoyo
Sbm-50Cxfst
Mfr # 568-957
Zoro # G7782457
product price: $6,122.99
/ea
Free Shipping & Returns
$6,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 12
- Overall Width 13.5
- Width 13.5
- Height 5
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 568-957
- Zoro # G7782457
- UPC # 603908567349
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Overall Width | 13.5 |
Width | 13.5 |
Height | 5 |
Length | 15 |
Overall Length | 15 |
Overall Height | 5 |
Details
Item | SBM-50CXFST |
Weight | 12 |
Standards | 25-50mm |
Features | With SPC data output |
Color | Black |
Description
Sbm-50Cxfst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 0 to 1", 0.0001, Ratchet (103-260)
- JACKS IMPORTS Super Scoop 3 Qt. BLACK (10086-BK)
- HOUGEN 3/4 in. X 3 in. 12,000-Series Annular Cutter (3-12224)
- ZORO SELECT Carpet Edging Bar, Aluminum, Gold, 72 In L (1VZT8)
- MITUTOYO DEPTH GAGE, DIGIMATIC, 6 IN, COOLANT PROOF, HOOK (571-264-20)
- MITUTOYO 0-25mm Tire Tread Depth Gage (571-100-20)
- MITUTOYO Sbm-40Cx (568-368)
- MITUTOYO Digimatic Depth Gage 0-24In. (571-215-10)
- MITUTOYO Digimatic CalIPer, VDS-30AX (571-203-30)
- MITUTOYO 0-1 In/0-25mm Tire Tread Depth Gage (571-200-20)
- GOODYEAR Prof Digital Tread Depth Gauge (GY3099)
- Mitutoyo Depth Gauges