Shop All Depth Gauges
Mitutoyo
Sbm-3.5"Cx
Mfr # 568-472
Zoro # G7782393
Free Shipping & Returns
$1,926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5
- Weight 2
- Overall Length 12.5
- Height 5
- Features TiN-coated measuring contact head assemly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 568-472
- Zoro # G7782393
- UPC # 603908555100
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Overall Height | 5 |
Overall Length | 12.5 |
Height | 5 |
Overall Width | 7 |
Width | 7 |
Length | 12.5 |
Details
Item | SBM-3.5"CX |
Weight | 2 |
Features | TiN-coated measuring contact head assemly |
Color | Black |
Description
Sbm-3.5"Cx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 1/4" Drive SAE, 21 pcs (19206)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 150-pc Gunmetal Chrome Mechani, Fractional & Metric, 150 pcs (CMMT12035)
- POSI LOCK Transmission Jaw (10654T)
- STARRETT Pin Gage Set, Minus, 0.011-0.060 In (S4001-060)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- MITUTOYO 0-25mm Tire Tread Depth Gage (571-100-20)
- MITUTOYO Sbm-1"Cxst (568-929)
- MITUTOYO Depth Gage, 2-1/2" Base L, 0.001" Res. (7217A)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- MITUTOYO Dial Depth Gage, Ddg4-8 in/2904AB (7218A)
- EATON BUSSMANN Fuse Puller (BP/FP-2)
- Mitutoyo Measuring and Layout Tools