Shop All Depth Gauges
Mitutoyo
Sbm-1"Cxst
Mfr # 568-929
Zoro # G7782448
product price: $2,756.99
/ea
Free Shipping & Returns
$2,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 10
- Height 5.5
- Features With SPC data output
- Overall Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 568-929
- Zoro # G7782448
- UPC # 603908555155
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Width | 10 |
Height | 5.5 |
Overall Width | 10 |
Length | 12.5 |
Overall Height | 5.5 |
Overall Length | 12.5 |
Details
Item | SBM-1"CXST |
Color | Black |
Features | With SPC data output |
Weight | 6 |
Standards | 12.7-25.4mm |
Description
Sbm-1"Cxst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Bag/Tote, Tool Bag Set, Blue/Green/Red/Yellow, Polyester, 2 Pockets (5875K)
- CDI Socket Adapter, 3/4" Hex x 3/4" S (65-78-2)
- PFERD 10" Aluminum File, Flat - Cut 0 (17103)
- OLFA Precision Art Blade, For 6ZTJ9, PK5 (KB4-S/5)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- MITUTOYO Digimatic Depth Gage 0-24In. (571-215-10)
- MITUTOYO Sbm-3.5"Cx (568-472)
- MITUTOYO Dial Depth Gage (7212A)
- MITUTOYO Vds-60Dc (571-205-10)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- ASIMETO 0-4" x 0.0005" With 63mm Base Asimeto Digital Depth Gauge (7475040)
- Mitutoyo Measuring and Layout Tools