Shop All Depth Gauges
Mitutoyo
Sbm-16Cx
Mfr # 568-364
Zoro # G7782280
product price: $1,523.99
/ea
Free Shipping & Returns
$1,523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Weight 2
- Overall Width 7
- Width 7
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 568-364
- Zoro # G7782280
- UPC # 603908580829
- Country of Origin Japan
- Category Depth Gauges
Dimensions
Height | 5 |
Overall Width | 7 |
Width | 7 |
Overall Length | 12.5 |
Length | 12.5 |
Overall Height | 5 |
Details
Item | SBM-16CX |
Weight | 2 |
Color | Black |
Features | With SPC data output |
Standards | 12-16mm |
Description
Sbm-16Cx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3974)
- GEDORE Extension, 3/8", Magnet (3090 M)
- DYNABRADE Air Polisher/Buffer, 3 In. Pad, 10,000 rpm (57126)
- MOODY TOOL Metric Hex Driver, Fxd ESD, Long, 1.5mm (51-2443)
- MITUTOYO Dial Depth Gage (7212A)
- MITUTOYO Vernier Depth Gage (527-102)
- MITUTOYO Sbm-3.5"Cx (568-472)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- MITUTOYO Vernier Depth Gage (527-113)
- MITUTOYO Depth Gage, 0 to 12 In (527-313-50)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3240-6)
- Mitutoyo Depth Gauges