Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel, 24"
Mfr # 182-263
Zoro # G7769139
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24
- Material Steel
- Width (In.) 1
- Color Silver
- Standards 24" (5R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 182-263
- Zoro # G7769139
- UPC # 603908056744
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 |
Width (In.) | 1 |
Overall Width | 1 |
Overall Length | 24 |
Height | 0.5 |
Overall Height | 0.5 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE 24" |
Standards | 24" (5R) |
Features | Full flexible rules (thickness 1/64") |
Weight | 0.5 |
Description
Rule,Steel,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Brass Ball Knob, 10-32", 1" dia. (BBK-034)
- STA-KON 10 1/2 in Ratchet Crimper 22 to 10 AWG (ERG4002)
- STANLEY Pocket Clip Phillips Screwdriver #0 Round (64-170-A)
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0401)
- MITUTOYO Knife Edge Stra Edge 6In. (528-103)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- MITUTOYO Steel Rule (182-108)
- MITUTOYO Steel Rule (182-307)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- LEARNING ADVANTAGE Meter Stick, PK6 (7605)
- Mitutoyo Rulers and Straight Edges