Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel
Mfr # 182-301
Zoro # G7769349
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Material Steel
- Width (In.) 1
- Color Silver
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-301
- Zoro # G7769349
- UPC # 603908056782
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 5 |
Width (In.) | 1 |
Height | 0.5 |
Overall Length | 5 |
Overall Height | 0.5 |
Overall Width | 1 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE |
Standards | 4" x 100mm |
Weight | 0.5 |
Features | semi-flexible rules |
Description
Rule,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Replacement Belt, Poly, 8 in. (BP-08)
- KO-KEN Socket 16mm 6 Point 50mm Thin walled 3/8 Sq. Drive (13301X-16)
- BESSEY Pivot Jaws 2 PK (KR-AS)
- BOSCH 4-Cutter Hammer Drill Bit 7/16" x 12"L, SDS Plus (HCFC2074)
- MITUTOYO Steel Rule, Rigid, 6 In, 32/64/10/100ths (182-103)
- MITUTOYO Steel Rule (182-108)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- MITUTOYO Steel Rule, Rigid, 6In, 50/100ths/0.5/1mm (182-206)
- MITUTOYO Rule, Steel (182-163)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- Mitutoyo Measuring and Layout Tools