Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel
Mfr # 182-126
Zoro # G7768868
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13
- Material Steel
- Width (In.) 1
- Color Silver
- Overall Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-126
- Zoro # G7768868
- UPC # 603908056362
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 13 |
Width (In.) | 1 |
Overall Height | 1.5 |
Height | 1.5 |
Overall Length | 12 |
Overall Width | 1 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE |
Standards | 12" x 300mm |
Features | wide rigid rules (thickness 3/64") |
Weight | 0.5 |
Description
Rule,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Punch And Die Assy - 3 X4 In. (76 X 102Mm) X-Style (GOP34XUK)
- RIDGID Draw Tray Assembly (26802)
- AMERICAN SAFETY RAZOR Wide Scraper Replacement Blades (ASR66-0454)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 5/64 in Tip, 3 in L (44305)
- MITUTOYO Steel Rule (182-271)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MITUTOYO Steel Rule (182-108)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/50/100ths (182-222)
- MITUTOYO Knife Edge, Stra Edge, 4" (528-102)
- WESTCOTT Ruler, 6 Inch, Stainless Steel (10414)
- Mitutoyo Measuring and Layout Tools