Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel
Mfr # 182-124
Zoro # G7768831
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 13
- Material Steel
- Width (In.) 1
- Color Silver
- Overall Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-124
- Zoro # G7768831
- UPC # 603908056348
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 13 |
Width (In.) | 1 |
Overall Length | 12 |
Overall Width | 1 |
Height | 1.5 |
Overall Height | 1.5 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE |
Standards | 12" (3R) |
Features | wide rigid rules (thickness 3/64") |
Weight | 0.5 |
Description
Rule,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #20 (C23810)
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468)
- MILWAUKEE TOOL 9mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4609)
- VERMONT GAGE Plug Gage, Class X, 0.0600 in. dia. (141106000)
- MITUTOYO Steel Rule, Rigid, 6 In, 32/64/10/100ths (182-103)
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-225)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- ACME UNITED Ruler, Stainless Steel, 12" (10415)
- Mitutoyo Rulers and Straight Edges