Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel, 18", Black
Mfr # 182-148
Zoro # G7768929
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18.5
- Width (In.) 1.5
- Color Black
- Height 0.5
- Features stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 182-148
- Zoro # G7768929
- UPC # 603908253822
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18.5 |
Width (In.) | 1.5 |
Height | 0.5 |
Details
Color | Black |
Item | STEEL RULE 18" (BLACK) |
Features | stainless steel |
Description
Rule,Steel,18 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Arc Punch, 25mm (570025)
- KNIPEX 7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 180)
- DIABLO Adhesive Removal Universal Fit Carbon Steel Oscillating Scraper Set (DOUSCRP2)
- VERMONT GAGE Pin Gage, Plus, 0.288 In, Black (911128800)
- MITUTOYO Steel Rule (182-108)
- MITUTOYO Steel Rule (182-309)
- MITUTOYO Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mm (182-302)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- MITUTOYO Steel Rule (182-145)
- EMPIRE LEVEL Heavy Duty Aluminum Straight Edge, 24 in (4002)
- Mitutoyo Rulers and Straight Edges