Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel, 18
Mfr # 182-141
Zoro # G7768938
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18.5
- Material Steel
- Width (In.) 1.5
- Color Silver
- Standards 18" (4R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-141
- Zoro # G7768938
- UPC # 603908056386
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18.5 |
Width (In.) | 1.5 |
Height | 0.05 |
Overall Height | 0.05 |
Overall Length | 18.5 |
Overall Width | 1.5 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE 18" |
Standards | 18" (4R) |
Features | Full flexible rules (thickness 1/64") |
Weight | 1.5 |
Description
Rule,Steel,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Zinc Plated Steel Knobs 4PK (66685)
- WESTWARD 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (53YV20)
- GEARWRENCH 10mm 90-Tooth 12 Point Ratcheting Combination Wrench (86910)
- INTERSTATE PNEUMATICS Stainless Steel Needle Tip for Air Pneumatic Blow Guns 0.050 Inch x 1-1/8 Inch Long, PK 25 (BTN2-25K)
- MITUTOYO Satin Steel Rule 1mm/.5mm (182-131)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/0.5/1mm (182-125)
- MITUTOYO Steel Rule, 6" Size, 16R Graduation, 3/4" W (182-102)
- MITUTOYO Rule, Steel, 6", Black (182-212)
- MITUTOYO Steel Rule (182-107)
- MITUTOYO Knife Edge Stra Edge 6In. (528-103)
- CENTRAL TOOLS SLIDE RULE CALIPER 0-4 (CE6506)
- Mitutoyo Measuring and Layout Tools