Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel, 150 x 6"
Mfr # 182-106
Zoro # G7768877
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 7
- Material Steel
- Width (In.) 1
- Color Silver
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-106
- Zoro # G7768877
- UPC # 603908056270
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 7 |
Width (In.) | 1 |
Height | 0.5 |
Overall Length | 7 |
Overall Height | 0.5 |
Overall Width | 1 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE 150X6" |
Standards | 6" x 150mm |
Features | wide rigid rules (thickness 3/64") |
Weight | 0.5 |
Description
Rule,Steel,150 x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Magnetic Attachment, 1/4" Hex Shank (48-32-4550�)
- COILHOSE PNEUMATICS IN-LINE BLOW GUN SFTY TIP (AMA640S-DL)
- GEARWRENCH 33-1/4" Telescoping Magnetic Pickup Tool 5 lb. Capacity (84089)
- MALCO Replacement Carbide Tip (A50R)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm (182-207)
- MITUTOYO Steel Rule (182-165)
- MITUTOYO Rule, Steel (182-142)
- MITUTOYO Steel Rule (182-107)
- MITUTOYO Rigid Rule, Steel, 24 In. L (182-161)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- WESTWARD Folding Rule, 78-3.4 In., Standard (30PC15)
- Mitutoyo Rulers and Straight Edges