Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel, 12"
Mfr # 182-224
Zoro # G7769050
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 13
- Material Steel
- Width (In.) 1.5
- Color Silver
- Standards 12" (3R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 182-224
- Zoro # G7769050
- UPC # 603908056621
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 13 |
Width (In.) | 1.5 |
Overall Length | 13 |
Height | 0.5 |
Overall Width | 1.5 |
Overall Height | 0.5 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE 12" |
Standards | 12" (3R) |
Features | Full flexible rules (thickness 1/64") |
Weight | 0.5 |
Description
Rule,Steel,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARE TOOLS Adjustable Quick Cutter Hole Saw (AB1027)
- GEARWRENCH 13 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting SAE Wrench Set (85999)
- EXCEL BLADES #17 Small Chisel Hobby Knife Blade Refills with Dispenser, 15pcs. 12pk (23017)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- MITUTOYO Rule, Steel (182-163)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MITUTOYO Steel Rule, 6" Size, 3R Graduation, 3/4" W (182-104)
- MITUTOYO Steel Rule (182-245)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-305)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- Mitutoyo Measuring and Layout Tools