Shop All Rulers and Straight Edges
Mitutoyo
Rule, Steel, 12
Mfr # 182-122
Zoro # G7768822
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6.5
- Material Steel
- Width (In.) 1
- Color Silver
- Features wide rigid rules (thickness 3/64")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitutoyo
- MFR # 182-122
- Zoro # G7768822
- UPC # 603908056324
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6.5 |
Width (In.) | 1 |
Height | 0.5 |
Overall Height | 0.5 |
Overall Width | 1 |
Overall Length | 6.5 |
Details
Material | Steel |
Color | Silver |
Item | STEEL RULE 12" |
Features | wide rigid rules (thickness 3/64") |
Standards | 12" (16R) |
Weight | 0.05 |
Description
Rule,Steel,12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide (CDHB 1.20.60.5 UD52)
- GEARWRENCH 1/2" Drive 6 Point Standard SAE Socket 3/8" (80648)
- EMPIRE LEVEL 8" Heavy Duty Aluminum Try Square (122)
- DIABLO Hole Saw 5/8" (DHS0625)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/0.5/1mm (182-125)
- MITUTOYO Rule, Steel, 6", Black (182-212)
- MITUTOYO Steel Rule (182-231)
- MITUTOYO Knife Edge, Stra Edge, 8" (528-104)
- MITUTOYO Steel Rule (182-171)
- MITUTOYO Steel Rule, Rigid, 6x3/4 In, 8/16/32/64ths (182-101)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- Mitutoyo Measuring and Layout Tools