Shop All Rulers and Straight Edges
Mitutoyo
Rule, Flex Steel, 12 In
Mfr # 182-221
Zoro # G2970195
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Graduations 16ths, 32nds, 64ths, 8ths
- Width (In.) 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 182-221
- Zoro # G2970195
- UPC # 603908056591
- Country of Origin Japan
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1/2 in |
Folded Length | 6 in |
Length - SAE | 12 in |
Width - SAE | 1/2 in |
Description
Flexible Rule, Thickness 0.02 in, Graduation Marks 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Inside Read, Backing Material Vinyl, Finish Satin, System of Measurement SAE, Accuracy + 0.005 in/- 0.0035 in, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Folded Length 6 in, Width - SAE 1/2 in, Width - Metric Not Applicable, Graduation Units Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Tank, Coolant, 10 G (560300)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 9/16" (OE 9/16)
- URREA 5F-6R Heavy-duty 1/4” hex power drive slotted bit (14008X)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 3/16 (C03571)
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- MITUTOYO Rule, Steel, Length (In.): 18" (182-242)
- MITUTOYO Satin Steel Rule 1mm/.5mm (182-131)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-225)
- MITUTOYO Steel Rule, Rigid, 12 In, 32/64/10/100ths (182-123)
- MITUTOYO Steel Rule, Size: 450mm (182-151)
- TESA BROWN & SHARPE Precision Square Set, 3 Pieces (599-540-246)
- Mitutoyo Measuring and Layout Tools