Shop All Precision Measuring Accessories
Mitutoyo
Rs232 Connection Cable, 2M
Mfr # 21EAA131
Zoro # G7799823
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5
- Special Features optional accessory
- Height (In.) 0.5
- Color Black
- Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 21EAA131
- Zoro # G7799823
- UPC # 603908460329
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 5 |
Height (In.) | 0.5 |
Width (In.) | 2 |
Details
Item | RS232 CONNECTION CABLE (2M) |
Special Features | optional accessory |
Color | Black |
Description
Rs232 Connection Cable,2M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide (J7335M)
- REGAL CUTTING TOOLS #10-24 H3 2 Flt. Bottom Spiral Flute (008250AS)
- SK PROFESSIONAL TOOLS 7 in End Cutting Nipper Insulated (18507)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 17 mm, Metric (SIB23217)
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- MITUTOYO Deep Groove10 Stylus for Sj-400 (12AAB409)
- MITUTOYO Stand for PH-3515, 30" D, 30" L (64PMI308)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- MITUTOYO Parts 167-151 11" (167-151)
- TESA BROWN & SHARPE Dial Test Indicator Accessory Set (599-7041)
- Mitutoyo Precision Measuring Accessories