Shop All Precision Measuring Accessories
Mitutoyo
Rs-232C Connecting Cable for Sj-301
Mfr # 12AAA882
Zoro # G7799893
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3
- Height (In.) 1.5
- Color Silver
- Special Features optional cable
- Length (In.) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 12AAA882
- Zoro # G7799893
- UPC # 603908280927
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 3 |
Height (In.) | 1.5 |
Length (In.) | 3.5 |
Details
Item | RS-232C CONNECTING CABLE FOR SJ-301 |
Color | Silver |
Special Features | optional cable |
Description
Rs-232C Connecting Cable for Sj-301
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025558)
- PERFORMANCE TOOL 22 Blade Go No Go Feeler Gauge, W80524 (W80524)
- DIABLO RECIP BLADE 9"" 10/14T2PK (DS0914AFC2)
- MILWAUKEE TOOL 1/2 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9118)
- MITUTOYO Height Gage, Adaptor, mm (12AAA222)
- MITUTOYO Installation Kit, U-Wave-T (02AZE200)
- MITUTOYO Bsg, 25X (215-153-10)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP66/67 (05CZA625)
- MITUTOYO Ball Stylus/Lh 1mm dia. (12AAF666)
- MITUTOYO Connecting Cable, U-Wave, E (02AZD790E)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- Mitutoyo Precision Measuring Tools