Shop All Precision Measuring Accessories
Mitutoyo
Roughness Standard, 2 Values
Mfr # 178-607
Zoro # G7799902
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Special Features optional accessory
- Width (In.) 6
- Length (In.) 3
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-607
- Zoro # G7799902
- UPC # 603908055174
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Width (In.) | 6 |
Length (In.) | 3 |
Height (In.) | 1 |
Details
Item | ROUGHNESS STANDARD - 2 VALUES |
Color | Black |
Special Features | optional accessory |
Description
Roughness Standard,2 Values
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Miter Saw Stand Extension Support (DW7028)
- RAMSET Fastener Pin, 2 1/2 In, Powder Tool, PK100 (1516)
- GRK FASTENERS T-20 X 2 In. Steel Star Bit (25-Pack) (772691864352)
- UNIBOR 2.1/4 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27272)
- MITUTOYO USB-ITN-E (06AFM380E)
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO Optical Flat (158-117)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO SPC Cable w/Data Switch, 80 In, IP65 (05CZA663)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- Mitutoyo Precision Measuring Accessories