Shop All Precision Measuring Accessories
Mitutoyo
Roughness Specimen, MM
Mfr # 178-601
Zoro # G7799729
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height (In.) 1.5
- Width (In.) 2
- Length (In.) 3
- Special Features optional accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitutoyo
- MFR # 178-601
- Zoro # G7799729
- UPC # 603908055150
- Country of Origin Japan
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 1.5 |
Width (In.) | 2 |
Length (In.) | 3 |
Details
Item | ROUGHNESS SPECIMEN (MM) |
Color | Black |
Special Features | optional accessory |
Description
Roughness Specimen,MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key, Metric, 5mm (75002/B)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1430900)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees, Black Oxide (4UL60)
- MITUTOYO USB-ITN-E (06AFM380F)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- MITUTOYO Scriber, 07GZA000 (07GZA000)
- MITUTOYO Optical Flat (158-117)
- MITUTOYO USB Data Input Tool, Connctr B (06AFM380B)
- MITUTOYO SPC Cable, 80 In, For 570/543/575/572 (905409)
- AMPG Transfer Screw Set, 9/16-12 (ZTP91612)
- Mitutoyo Precision Measuring Accessories